Beli harga gergaji kayu listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.000

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  2. Makita Mesin Potong Kayu Meja
    Mulai

    Rp12.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  3. Joyko Mesin Label Harga
    Mulai

    Rp139.900

    Joyko Mesin Label Harga
    atribut:
    • Color: Random Color
  4. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.099.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  5. BOSCH Mesin Gergaji Bundar Genggam
    Mulai

    Rp1.799.900

    BOSCH Mesin Gergaji Bundar Genggam
    atribut:
    • K3L License: Yes
  6. Safeway Palet Kayu EUR
    Mulai

    Rp559.900

    Safeway Palet Kayu EUR
    atribut:
    • Racking: 1.5tons
    • Length (mm): 1200
    • Racking Load (kg): 1500
    • Width (mm): 800
  7. TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Mulai

    Rp429.900

    TRUSCO Carbide-Tipped Hole Saw for Stainless Steel
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  8. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  9. HITACHI Hole Saw
    Mulai

    Rp639.900

    HITACHI Hole Saw
    atribut:
    • Blade thickness: 0.5mm
    • Shank Diameter: 6.35mm
    • Throat Height: 12mm
  10. TOTAL Hole Saw Set
    Mulai

    Rp86.000

    TOTAL Hole Saw Set
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  11. TRUSCO E Type Hole Saw
    Mulai

    Rp269.900

    TRUSCO E Type Hole Saw
    atribut:
    • Drilling Depth (BD) (mm): 8
    • Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
  12. RYU Gergaji Mesin Bensin Steel
    Mulai

    Rp2.399.900

    RYU Gergaji Mesin Bensin Steel
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  13. RIDGID Hole Saw Combination Kit
    Mulai

    Rp6.899.900

    RIDGID Hole Saw Combination Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 3/4, 7/8, 1.1/8, 1.3/8, 1.1/2, 1.3/4, 2, 2.1/4, 2.1/2 inch; Arbor R0, R1, R2
    • Catalog Number: 81500
  14. RIDGID Hole Saw Plumber Kit
    Mulai

    Rp4.999.900

    RIDGID Hole Saw Plumber Kit
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.RIDGID's Hole Saw Kits are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
    atribut:
    • Contents: 7/8, 1.1/8, 1.1/2, 1.3/4, 2.1/4, 2.5/8 inch; Arbor R1, R2
    • Catalog Number: 81490
  15. WISON Mesin Bor Bobok Kayu
    Mulai

    Rp4.599.900

    WISON Mesin Bor Bobok Kayu
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  16. YASUKA Gergaji Mesin
    Mulai

    Rp4.899.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
Daftar Harga harga gergaji kayu listrik Terbaru November 2025
American Tool Gergaji Gagang KayuRp92.000
Makita Mesin Potong Kayu MejaRp12.999.900
Joyko Mesin Label HargaRp139.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.099.900
BOSCH Mesin Gergaji Bundar GenggamRp1.799.900
Safeway Palet Kayu EURRp559.900
TRUSCO Carbide-Tipped Hole Saw for Stainless SteelRp429.900
Makita Mesin Gergaji BundarRp3.199.900
HITACHI Hole SawRp639.900
TOTAL Hole Saw SetRp86.000

Data diperbarui pada 06/11/2025 (Harga belum termasuk PPN)